




€45.03/ pieceexcl. VAT
€54.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PMEY |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Height | 100 mm |
Centre distance of mounting holes | 78 mm |
Bearing | GAY20-XL-NPP-B |
Housing | ME04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |