




€62.60/ pieceexcl. VAT
€75.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 92 mm |
Height | 155 mm |
Centre distance of mounting holes | 130 mm |
Bearing | GYE35-XL-KRR-B |
Housing | CJT07 |
Dynamic load rating | 275000 N |
Static load rating | 15300 N |
€61.44/ pieceexcl. VAT
€74.34incl. VAT
68 In stock - Estimated delivery date 10/11/2026