




€38.36/ pieceexcl. VAT
€46.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 57 mm |
Height | 99 mm |
Centre distance of mounting holes | 76.5 mm |
Bearing | GYE15-XL-KRR-B |
Housing | CJT03 |
Dynamic load rating | 9800 N |
Static load rating | 4750 N |