




€38.64/ pieceexcl. VAT
€46.75incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCSLT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 71 mm |
Height | 95.2 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | RALE25-XL-NPP-B |
Housing | 1x FLAN47-CSLT, 1x FLAN47-CST |
Dynamic load rating | 10100 N |
Static load rating | 5900 N |