




€55.49/ pieceexcl. VAT
€67.14incl. VAT
35 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GLCTE |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 84 mm |
Height | 112.5 mm |
Centre distance of mounting holes | 90.5 mm |
Bearing | GRAE30-XL-NPP-B |
Housing | GLCTE06 |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |