

€76.00/ pieceexcl. VAT
€91.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GLCTE |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Coating housing | Corrotect® |
Shaft diameter | 25 mm |
Length | 71 mm |
Height | 97 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | GRAE25-NPP-B-FA107/125.5 |
Housing | GEH.GLCTE05-TV |
Dynamic load rating | 14900 N |
Static load rating | 7800 N |