




€73.60/ pieceexcl. VAT
€89.06incl. VAT
48 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTE |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 100 mm |
Height | 150 mm |
Centre distance of mounting holes | 119 mm |
Bearing | RAE40-XL-NPP-B |
Housing | LCTE08 |
Dynamic load rating | 32500 N |
Static load rating | 19800 N |