

€98.18/ pieceexcl. VAT
€118.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTL..-N |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Drive-Slot in Inner Ring |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 92 mm |
Height | 155 mm |
Centre distance of mounting holes | 130 mm |
Bearing | CJT07 |
Housing | GLE35-XL-KRR-B |
Dynamic load rating | 27500 N |
Static load rating | 15300 N |