

€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |