




€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
with Lubrication hole | Yes |
Dynamic load rating | 15700 N |
Static load rating | 26000 N |
Reference speed | 9300 rpm |
Limiting speed | 12700 rpm |
Limiting speed grease lubrication | 7600 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |