




€10.66/ pieceexcl. VAT
€12.90incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 27000 N |
Static load rating | 59000 N |
Reference speed | 4450 rpm |
Limiting speed | 5900 rpm |
Limiting speed grease lubrication | 3550 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€15.65/ pieceexcl. VAT
€18.94incl. VAT
1 In stock - Estimated delivery date 09/11/2026