




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 25500 N |
Static load rating | 52000 N |
Reference speed | 4900 rpm |
Limiting speed | 6600 rpm |
Limiting speed grease lubrication | 3950 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€13.62/ pieceexcl. VAT
€16.48incl. VAT
Estimated delivery date - 10/11/2026