




€8.65/ pieceexcl. VAT
€10.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 20000 N |
Static load rating | 38500 N |
Reference speed | 5000 rpm |
Limiting speed | 6600 rpm |
Limiting speed grease lubrication | 3950 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€12.81/ pieceexcl. VAT
€15.50incl. VAT
Estimated delivery date - 10/11/2026