




€5.89/ pieceexcl. VAT
€7.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 28 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 16400 N |
Static load rating | 26500 N |
Reference speed | 6800 rpm |
Limiting speed | 9200 rpm |
Limiting speed grease lubrication | 5500 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 10/11/2026