




€5.20/ pieceexcl. VAT
€6.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 9100 N |
Static load rating | 13400 N |
Reference speed | 8900 rpm |
Limiting speed | 11700 rpm |
Limiting speed grease lubrication | 7000 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.06/ pieceexcl. VAT
€8.54incl. VAT
Estimated delivery date - 10/11/2026