




€4.60/ pieceexcl. VAT
€5.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 17 mm |
Outer Diameter | 23 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 7900 N |
Static load rating | 10300 N |
Reference speed | 11200 rpm |
Limiting speed | 14700 rpm |
Limiting speed grease lubrication | 8800 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€6.41/ pieceexcl. VAT
€7.76incl. VAT
Estimated delivery date - 10/11/2026