




€4.41/ pieceexcl. VAT
€5.34incl. VAT
100 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 7100 N |
Static load rating | 8500 N |
Reference speed | 13500 rpm |
Limiting speed | 17500 rpm |
Limiting speed grease lubrication | 10500 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 10/11/2026