




3,82 €/ pieceexcl. VAT
4,62 €incl. VAT
167 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 4400 N |
Static load rating | 5100 N |
Reference speed | 18700 rpm |
Limiting speed | 24300 rpm |
Limiting speed grease lubrication | 14600 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
5,04 €/ pieceexcl. VAT
6,10 €incl. VAT
79 In stock - Estimated delivery date 22.09.2026