

€156.77/ pieceexcl. VAT
€189.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 145000 N |
Static load rating | 265000 N |
Limiting speed | 5700 rpm |
Limiting speed grease lubrication | 3400 rpm |
Reference speed | 3450 rpm |
€277.71/ pieceexcl. VAT
€336.03incl. VAT
Estimated delivery date - 11/11/2026