

€81.93/ pieceexcl. VAT
€99.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 58 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 82000 N |
Static load rating | 139000 N |
Limiting speed | 7800 rpm |
Limiting speed grease lubrication | 4650 rpm |
Reference speed | 4400 rpm |
€147.30/ pieceexcl. VAT
€178.23incl. VAT
Estimated delivery date - 11/11/2026