

€49.10/ pieceexcl. VAT
€59.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 53000 N |
Static load rating | 82000 N |
Limiting speed | 11100 rpm |
Limiting speed grease lubrication | 6700 rpm |
Reference speed | 6500 rpm |
€87.41/ pieceexcl. VAT
€105.77incl. VAT
Estimated delivery date - 11/11/2026