

€422.55/ pieceexcl. VAT
€511.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 63 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 197000 N |
Static load rating | 440000 N |
Limiting speed | 4200 rpm |
Reference speed | 2440 rpm |