INA

INA Double row needle roller bearing with ribs with inner ring NA6919-ZW-XL

  • ERIKS:23522977
  • Manufacturer:4047643205023
Image 1
Save to list

€422.55/ pieceexcl. VAT

€511.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
95 mm
Outer Diameter
130 mm
Width
63 mm
Model
with inner ring
With sealing
No
Dynamic load rating
197000 N
Static load rating
440000 N
Limiting speed
4200 rpm
Reference speed
2440 rpm