

€126.99/ pieceexcl. VAT
€153.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 102000 N |
Static load rating | 176000 N |
Limiting speed | 7200 rpm |
Reference speed | 4000 rpm |