INA

INA Double row needle roller bearing with ribs with inner ring NA6907-ZW-XL

  • ERIKS:11671193
  • Manufacturer:4012802733075
Image 1
Save to list

€71.48/ pieceexcl. VAT

€86.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
36 mm
Model
with inner ring
With sealing
No
Dynamic load rating
54000 N
Static load rating
86000 N
Limiting speed
10700 rpm
Reference speed
5900 rpm
Alternatives

€102.85/ pieceexcl. VAT

€124.45incl. VAT

5 In stock - Estimated delivery date 16/11/2026