INA

INA Double row full complement cylindrical roller bearing SL185052-TB-C3-2S

  • ERIKS:14180620
Image 1
Save to list

€10,091.17/ pieceexcl. VAT

€12,210.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1850
Cage material
No cage
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
190 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row