INA

INA Double row full complement cylindrical roller bearing SL045032

  • ERIKS:24027681
  • Manufacturer:4012802135299
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450
Cage material
No cage
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
109 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Double row