

€37,280.29/ pieceexcl. VAT
€45,109.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 400 mm |
Outer Diameter | 710 mm |
Height | 185 mm |