

€26,516.08/ pieceexcl. VAT
€32,084.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Height | 155 mm |
Dynamic load rating | 5500 kN |
Static load rating | 19900 kN |
Reference speed | 184 rpm |
Limiting speed | 640 rpm |