

€21,990.57/ pieceexcl. VAT
€26,608.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Height | 145 mm |
Dynamic load rating | 4400 kN |
Static load rating | 18500 kN |
Reference speed | 188 rpm |
Limiting speed | 690 rpm |