

€9,313.23/ pieceexcl. VAT
€11,269.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 420 mm |
Height | 122 mm |
Dynamic load rating | 2950 kN |
Static load rating | 11500 kN |
Reference speed | 270 rpm |
Limiting speed | 900 rpm |