

€5,946.96/ pieceexcl. VAT
€7,195.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 360 mm |
Height | 109 mm |
Dynamic load rating | 2220 kN |
Static load rating | 8200 kN |
Reference speed | 355 rpm |
Limiting speed | 1070 rpm |