

€2,121.81/ pieceexcl. VAT
€2,567.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Height | 60 mm |
Dynamic load rating | 680 kN |
Static load rating | 2200 kN |
Reference speed | 850 rpm |
Limiting speed | 2060 rpm |