

€774.64/ pieceexcl. VAT
€937.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 155 mm |
Height | 39 mm |
Dynamic load rating | 335 kN |
Static load rating | 1200 kN |
Reference speed | 980 rpm |
Limiting speed | 2350 rpm |