

€331.61/ pieceexcl. VAT
€401.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 115 mm |
Height | 30 mm |
Dynamic load rating | 194 kN |
Static load rating | 670 kN |
Reference speed | 1330 rpm |
Limiting speed | 3200 rpm |