

€1,039.05/ pieceexcl. VAT
€1,257.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 874 |
Cage material | Brass |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Height | 34 mm |
Dynamic load rating | 1140 kN |
Static load rating | 300 kN |
Reference speed | 1000 rpm |
Limiting speed | 2800 rpm |