

€18,036.49/ pieceexcl. VAT
€21,824.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 400 mm |
Outer Diameter | 540 mm |
Height | 112 mm |
Dynamic load rating | 2850 kN |
Static load rating | 11500 kN |
Reference speed | 184 rpm |
Limiting speed | 610 rpm |