

€2,812.33/ pieceexcl. VAT
€3,402.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Height | 63 mm |
Dynamic load rating | 950 kN |
Static load rating | 3450 kN |
Reference speed | 410 rpm |
Limiting speed | 1110 rpm |