

€13,210.51/ pieceexcl. VAT
€15,984.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 480 mm |
Outer Diameter | 580 mm |
Height | 80 mm |
Dynamic load rating | 1860 kN |
Static load rating | 8900 kN |
Reference speed | 171 rpm |
Limiting speed | 540 rpm |