

€6,404.78/ pieceexcl. VAT
€7,749.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Height | 65 mm |
Dynamic load rating | 1140 kN |
Static load rating | 5100 kN |
Reference speed | 255 rpm |
Limiting speed | 720 rpm |