

€2,409.17/ pieceexcl. VAT
€2,915.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Height | 45 mm |
Dynamic load rating | 620 kN |
Static load rating | 2650 kN |
Reference speed | 390 rpm |
Limiting speed | 990 rpm |