

€1,708.81/ pieceexcl. VAT
€2,067.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 270 mm |
Height | 37 mm |
Dynamic load rating | 420 kN |
Static load rating | 1730 kN |
Reference speed | 490 rpm |
Limiting speed | 1180 rpm |