

€308.64/ pieceexcl. VAT
€373.45incl. VAT
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 145 mm |
Height | 25 mm |
Dynamic load rating | 207 kN |
Static load rating | 700 kN |
Reference speed | 850 rpm |
Limiting speed | 2260 rpm |