

€33.99/ pieceexcl. VAT
€41.13incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Height | 10 mm |
Dynamic load rating | 24.9 kN |
Static load rating | 53 kN |
Reference speed | 4300 rpm |
Limiting speed | 10500 rpm |
€41.26/ pieceexcl. VAT
€49.92incl. VAT
Estimated delivery date - 09/11/2026