
€26,222.13/ pieceexcl. VAT
€31,728.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL14 |
Cage material | No cage |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 174 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Three row |