

€9,843.16/ pieceexcl. VAT
€11,910.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 138 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.47 kN |
Static load rating | 3.3 kN |
Reference speed | 570 rpm |
Limiting speed | 1020 rpm |
Number of rows | Single row |