

€426.12/ pieceexcl. VAT
€515.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1923 |
Cage material | No cage |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€1,342.08/ pieceexcl. VAT
€1,623.92incl. VAT
Estimated delivery date - 09/11/2026