

€12,231.56/ pieceexcl. VAT
€14,800.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 133 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |