

€9,620.26/ pieceexcl. VAT
€11,640.51incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |