

€8,745.09/ pieceexcl. VAT
€10,581.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.08 kN |
Static load rating | 3.45 kN |
Reference speed | 480 rpm |
Limiting speed | 770 rpm |
Number of rows | Single row |